This item is Discontinued.

Vestil Sign, Danger, 18.5x12.5", Polystyrene, .040, SI-D-55-D-PS-040 SI-D-55-D-PS-040

Sign, Danger, 18.5x12.5", Polystyrene, .040, SI-D-55-D-PS-040 (Discontinued)

  • Mfr # SI-D-55-D-PS-040
  • Zoro # G2955491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-D-55-D-PS-040
Zoro #
G2955491
UPC #
691215172943
Country of Origin
United States

Dimensions

Width
18-1/2"
Height
12-1/2"

Details

Item
Polystyrene Sign
Header
Danger
Legend
Safety Harness And Lifeline Required
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Sign Legend Text Color
Black
Double-Sided
No
Header Background Color
Black/Red
Sign Subject Matter
Safety Harness And Lifeline Required
Header Legend Color
White

Description

Sign,Danger,18.5x12.5 In.,Polystyrene,.040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.