Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb

  • Mfr # DHHT-500A-ANP

  • Zoro # G4988411


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51-1/4"
Overall Width
20-1/4 in.
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHHT-500A-ANP
Zoro #
G4988411
UPC #
691215013314
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
51-1/4"
Overall Width
20-1/4 in.
Wheel Diameter
10-1/2 in.
Wheel Width
3-1/2 in.
Rear Wheel Width
10-1/2 in.
Platform Length
19"

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Dual Handle Hand Truck,Aluminum
Wheel Type
Rigid
Assembled
No
Hand Truck Handle Type
Dual Handle
Includes
Dual handle design allows loads to be easily controlled
Type
Dual Handle Hand Trucks
Wheel Material
Pneumatic
For Use With
These hand trucks can transport boxes or crates wherever they are needed.
Number of Wheels
2
Features
Transport loads smoothly and evenly over rough or uneven floors.

Description

Dual Handle Hand Truck,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.