This item is Discontinued.

Vestil Adjustable Stand, 9-1/2-15-1/2 H 24 x 36, 9.5 Overall Height, Aluminum, Silver AHW-H-2436-A

Adjustable Stand, 9-1/2-15-1/2 H 24 x 36, 9.5 Overall Height, Aluminum, Silver (Discontinued)

  • Mfr # AHW-H-2436-A
  • Zoro # G4996875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHW-H-2436-A
Zoro #
G4996875
UPC #
691215071635
Country of Origin
United States

Dimensions

Overall Height
9.5
Platform Width
23 in
Platform Height
15.5 in

Details

Item
Adjustable Stand,9-1/2-15-1/2 H 24 x 36
Color
Silver
Material
Aluminum
Net Weight
39

Description

Adjustable Stand,9-1/2-15-1/2 H 24 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.