This item is Discontinued.

Vestil Adjustable Stand, 9-1/2-15-1/2 H 24 x 96, 9.5 Overall Height, Aluminum, Silver AHW-H-2496-A

Adjustable Stand, 9-1/2-15-1/2 H 24 x 96, 9.5 Overall Height, Aluminum, Silver (Discontinued)

  • Mfr # AHW-H-2496-A
  • Zoro # G4996796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHW-H-2496-A
Zoro #
G4996796
UPC #
691215071710
Country of Origin
United States

Dimensions

Overall Height
9.5
Platform Width
23 in
Platform Height
15.5 in

Details

Item
Adjustable Stand,9-1/2-15-1/2 H 24 x 96
Color
Silver
Material
Aluminum
Net Weight
84

Description

The Adjustable Work-Mate Stand Minimizes Fatigue By Elevating Workers To Heights That Are Comfortable And Ergonomically Correct. Especially Useful When Multiple Shift Employees Operate The Same Piece Of Machinery. The Serrated Deck Style Ensures Safe Footing In Most Wet Environments. The Height Of Each Leg Can Be Adjusted Individually To Ensure Proper Working Height. The Unit Has A Welded Construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.