This item is Discontinued.

Vestil Adjustable Stand, 5-3/4-7-3/4 H 24x60, 5.75 Overall Height, Aluminum, Silver AHW-L-2460-A

Adjustable Stand, 5-3/4-7-3/4 H 24x60, 5.75 Overall Height, Aluminum, Silver (Discontinued)

  • Mfr # AHW-L-2460-A
  • Zoro # G4996647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHW-L-2460-A
Zoro #
G4996647
UPC #
691215071857
Country of Origin
United States

Dimensions

Overall Height
5.75
Platform Width
23 in
Platform Height
7.75 in

Details

Item
Adjustable Stand,5-3/4-7-3/4 H 24x60
Color
Silver
Material
Aluminum
Net Weight
52

Description

Adjustable Stand,5-3/4-7-3/4 H 24x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.