Silver Aluminum Convertible 2 in 1 Hand Truck Hard Rubber

  • Mfr # ALUM-CONV-HR

  • Zoro # G7829167


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51.5
Overall Length
18.875
Overall Width
20-1/2 in.
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALUM-CONV-HR
Zoro #
G7829167
UPC #
691215321969
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
51.5
Overall Length
18.875
Overall Width
20-1/2 in.
Wheel Diameter
10 in.
Noseplate Width
18 in
Rear Wheel Width
10 in.
Width (In.)
20.5
Wheel Width
3-1/2 in.
Length
18.875
Platform Length
18.875"

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Wheel Type
Rigid
Assembled
No
Features
Converts from hand truck to platform truck for a variety of uses. Aluminum construction is lightweight and great for handling. Handles let the user maintain a ergonomic posture during use. Hard rubber tires transport loads smoothly and evenly over rough or uneven floors
Includes
Hard rubber tires transport loads smoothly and evenly over rough or uneven floors
For Use With
Converts from hand truck to platform truck for a variety of uses
Wheel Material
Hard Rubber
Type
Aluminum Hand Trucks
Number of Wheels
4
Application
Maximize control for different types of loads. These hand trucks can transport boxes wherever they are needed. Transport loads smoothly and evenly over rough or uneven floors.
Weight
37

Description

The Deluxe Aluminum Hand Truck converts from hand truck to platform truck to maximize control for different types of loads. This hand/platform truck can transport boxes wherever they are needed. Transport loads smoothly and evenly over rough or uneven floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.