Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18

  • Mfr # VPLDO/A-1418-AS

  • Zoro # G5042689


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Load Capacity
1200 lb
Assembled
No
Platform Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLDO/A-1418-AS
Zoro #
G5042689
UPC #
691215117531
Country of Origin
United States

Dimensions

Platform Length
18"
Overall Width
14 in.
Overall Length
18
Overall Height
6.125
Height
7 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1200 lb
Item
Aluminum Plate Dolly,1200 lb.,14x18
Assembled
No
Includes
(1) Aluminum Plate Dolly
Features
Durable construction for strength during daily use. Raised diamond tread plate provides extra grip. Dolly design makes moving units easy. Heavy-duty design allows units to support up to 1200 pounds
Caster Wheel Type
(4) Swivel with Lock
For Use With
The Aluminum plate dolly is ideal for distribution and material handling facilities
Dolly Type
Aluminum and Steel Plate Dollies
Caster Material
Mold on Rubber
Number of Casters
4

Description

Aluminum Plate Dolly,1200 lb.,14x18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.