Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Aluminum Sheet Deck Platform Truck 36 x 72

  • Mfr # ASD-3672

  • Zoro # G4996358


product price: $1,285.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Overall Height
37.125
Overall Length
76.625
Overall Width
36 in.
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASD-3672
Zoro #
G4996358
UPC #
691215002806
Country of Origin
United States

Dimensions

Overall Height
37.125
Overall Length
76.625
Overall Width
36 in.
Platform Length
76.625"; 72"

Details

Material
Aluminum
Color
Silver
Load Capacity
3600 lb
Item
Alum Sheet Deck Platform Truckm,36Wx72L
Assembled
No
Caster Wheel Material
Poly-on-Steel
Includes
Includes one removable high-polished steel handle. Poly-on-steel casters for smooth maneuverability.
Features
Made of smooth aluminum for durability. Includes one removable high-polished steel handle. Poly-on-steel casters for smooth maneuverability. Ideal for commercial, industrial, and warehouse areas

Description

Alum Sheet Deck Platform Truckm,36Wx72L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.