Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver P-Handle Hand Truck Pneumatic Wheels

  • Mfr # ALUM-P

  • Zoro # G4996498


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52-1/2"
Overall Width
20-1/2 in.
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALUM-P
Zoro #
G4996498
UPC #
691215002424
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
52-1/2"
Overall Width
20-1/2 in.
Wheel Diameter
10 in.
Wheel Width
3-1/2 in.
Rear Wheel Width
10 in.
Platform Length
18.5"

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Alum P-Handle Hand Truck,Pneumatic
Wheel Type
Rigid
Assembled
No
Hand Truck Handle Type
P-Handle
Includes
Pneumatic tires transport loads smoothly and evenly over rough or uneven floors
Number of Wheels
2
Type
Aluminum Hand Trucks
Wheel Material
Pneumatic
For Use With
Hand Truck maximizes control for different types of loads
Features
Aluminum construction makes transporting boxes easy

Description

Alum P-Handle Hand Truck,Pneumatic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.