Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SILVER PIPE SAFETY RAILING GATE-B SHAPED 36X36

  • Mfr # VDKR-G3-B-SL

  • Zoro # G501795259


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Depth
44-13/16 in.
Material
Steel
Finish
Powder Coat
Length
44.8125
Weight
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-G3-B-SL
Zoro #
G501795259
UPC #
691215361064
Country of Origin
United States

Dimensions

Depth
44-13/16 in.
Length
44.8125
Height
36
Width
3.625
Overall Length
44-13/16 in.
Overall Height
36 in.
Overall Width
3-5/8 in.
Outside Dia.
1-11/16 in.
Wall Thickness
1-1/4 in.
Midrail Height
14 in.
Length (Ft.)
3.734375 ft.

Details

Item
Railing Gate B-Shaped 36x36 Silver
Material
Steel
Finish
Powder Coat
Weight
35
For Use With
VDKR-2, ADKR-2, ADKR-2-BK, ADKR-2-BN, ADKR-2-GN, ADKR-2-OR, ADKR-2-RD, ADKR-2-YL, VDKR-3, ADKR-3, ADKR-3-BK, ADKR-3-BN, ADKR-3-GN, ADKR-3-OR, ADKR-3-RD, ADKR-3-YL, VDKR-4, ADKR-4, ADKR-4-BK, ADKR-4-BN, ADKR-4-GN, ADKR-4-OR, ADKR-4-RD, ADKR-4-YL, VDKR-5, ADKR-5, ADKR-5-BK, ADKR-5-BN, ADKR-5-GN, ADKR-5-OR, ADKR-5-RD, ADKR-5-YL, VDKR-6, ADKR-6, ADKR-6-BK, ADKR-6-BN, ADKR-6-GN, ADKR-6-OR, ADKR-6-RD, ADKR-6-YL, VDKR-7, ADKR-7, ADKR-7-BK, ADKR-7-BN, ADKR-7-GN, ADKR-7-OR, ADKR-7-RD, ADKR-7-YL, VDKR-8, ADKR-8, ADKR-8-BK, ADKR-8-BN, ADKR-8-GN, ADKR-8-OR, ADKR-8-RD, ADKR-8-YL
Color
Silver
Includes
(1) Pipe Safety Railing Gate B-Shaped
Guard Rail Accessory Item
Pipe Safety Railing Gate B-Shaped
Guard Rail Item
Steel Safety Railings
Features
Pre-drilled lag down poin.ts saves time with in.stallation. Powder coat silver fin.ish provides durability and protection. Heavy-duty steel pipe hand railin.g can be used in. multiple application areas. Railin.g protects people or employees from uneven walkways and mezzanin.e drop offs

Description

The Steel Gate works great as an addition to the pipe safety railing. The steel construction is durable and visible with a White finish. Hardware for simple installation is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.