Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE BALL HITCH, 4" LENGTH

  • Mfr # E-TUG-HD-SBH-4

  • Zoro # G401795366


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Overall Height
5.125
Overall Length
7
Overall Width
4-3/4 in.
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-TUG-HD-SBH-4
Zoro #
G401795366
UPC #
691215350914
Country of Origin
China

Dimensions

Overall Height
5.125
Overall Length
7
Overall Width
4-3/4 in.
Platform Length
7"
Width
4.75
Depth
7
Length
7
Height
5.125

Details

Material
Steel
Color
Black
Load Capacity
7000 lb
Assembled
No
For Use With
E-TUG-HD-30, E-TUG-HD-50, E-TUG-HD-70
Includes
Compact design takes up minimal storage space, when not in use.
Type
Single Ball Hitch Mount For E-Tug-HD
Features
Powder coated black finish. Simple installation. Single ball design. Strong steel construction
Application
The Electric Powered Tuggers are suitable to use in airports, hospitals, and wholesale and retail stores.
Weight
7

Description

A single ball hitch ensures safety and security of items being moved. Simple to connect to from a variety of angles, the unit can be secured in a matter of moments. With a standard mounting design the ball minimizes the amount of space needed to make the attachment. Compact design takes up minimal storage space, when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.