Zoro Homepage

Sirius Polyurethane Dual Rigid Caster 5 In. Diameter x 2 In. Width 1200 lb Orange/Gray

  • Mfr # CST-FXE-5X2DSI-R

  • Zoro # G112449695


product price: $65.89
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Features
The unique polyurethane wheel tread can reduce the force needed for movement. and reduce vibrations during rolling, which provides a smooth, quiet and highly maneuverable performance. The Sirius dual caster made of high grade elastic polyurethane on aluminum is the perfect choice for applications where superior ergonomic performance is critical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-FXE-5X2DSI-R
Zoro #
G112449695
UPC #
691215051958
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
5 in
Mounting Plate Length
5 in

Details

Caster Mounting Type
Flush/Top Plate
Features
The unique polyurethane wheel tread can reduce the force needed for movement. and reduce vibrations during rolling, which provides a smooth, quiet and highly maneuverable performance. The Sirius dual caster made of high grade elastic polyurethane on aluminum is the perfect choice for applications where superior ergonomic performance is critical
Caster Brake Included
No
Color
Orange/Gray
Includes
(1) Sirius Polyurethane Dual Rigid Caster
Frame Finish
Zinc Plated
Load Capacity
1200 lb

Description

The Sirius dual caster made of high grade elastic polyurethane on aluminum is the perfect choice for applications where superior ergonomic performance is critical. The unique polyurethane wheel tread can reduce the force needed for movement and reduce vibrations during rolling, which provides a smooth, quiet and highly maneuverable performance. Because of the special wheel tread, this wheel can deflect debris to help keep the wheel clean and decrease maintenance costs. Two independent wheels allow sharp turns with the smallest turn radius. Perfect choice for narrow aisles, confined spaces and hallways.


  • • Non-marking and rolls effortlessly
  • • Deflects debris
  • • Easy to turn and roll
  • • Temperature rating of -40 degrees to 180 degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.