Site Cart/Truck 600 lb Pneumatic Casters 34 1/2 x 23 x 57 9/16

  • Mfr # SITE-C

  • Zoro # G4981439


product price:  $306.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Height
57-9/16"
Overall Width
34-1/2"
Material
Steel
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SITE-C
Zoro #
G4981439
UPC #
691215057615
Country of Origin
United States

Dimensions

Overall Height
57-9/16"
Overall Width
34-1/2"
Wheel Diameter
16"
Platform Length
23"

Details

Material
Steel
Color
Yellow
Load Capacity
600 lb
Item
Hand Truck Cart,Pneumatic Tires
Wheel Type
Pneumatic
Assembled
Yes
Includes
(1) Steel Site Cart/Truck On Pneumatic Tires
Finish
Powder Coat
For Use With
The large carrying surface is ideal for maneuvering plants and other horticulture products
Features
Landscaping is easier due to the oversized nose plate

Description

Hand Truck Cart,Pneumatic Tires

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.