This item is Discontinued.

Vestil Skid Fork Attachment 48" Fork Pkt. EA-SKSF-F4-1.50-48

Skid Fork Attachment 48" Fork Pkt. (Discontinued)

  • Mfr # EA-SKSF-F4-1.50-48
  • Zoro # G505573792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-SKSF-F4-1.50-48
Zoro #
G505573792
UPC #
691215363266
Country of Origin
United States

Dimensions

Fork Height
21.25 in
Size
56.5625 x 48.5 x 32.0625
Length
56.5625
Width
48.5
Fork Thickness
1.5 in
Fork Length
48 in
Height
32.0625
Fork Width
4 in

Details

Material
Steel
Color
Black
For Use With
Skid Steers
Finish
Liquid Paint
Weight
368
Capacity
4000
Forklift Attachment Type
Mounting Plate

Description

Universal mount forks provide an easy way to transfer products, both big and small. The universal mounting system allows the unit to be utilized in conjunction with a variety of skid steers on the market. A steel construction provides strength and durability for lifting and maneuvering heavy objects. Open design enables quick cleaning and maintenance with limited interference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.