
Solid Polyurethane Swivel With Total Brake Caster 6 In. x 2 In. 1200 lb Dark Blue
Mfr # CST-F-SS-6X2SP-SWTB
Zoro # G312449853
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Frame Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-F-SS-6X2SP-SWTB
Zoro #
G312449853
UPC #
691215064286
Country of Origin
Taiwan, Province of China
Dimensions
Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in
Details
Caster Mounting Type
Flush/Top Plate
Frame Finish
Stainless
Features
The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant. High-quality non-marking proprietary tread
Caster Brake Included
Yes
Color
Blue
Includes
(1) Solid Polyurethane Swivel With Total Brake Caster
Load Capacity
1200 lb
Description
Durastar solid polyurethane wheel is 100% washable and perfect for food processing environments. The wheel is steam cleanable and can resists blood, oil, grease, water and most solvents. The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant.
- • High-quality non-marking proprietary tread
- • Resists oils, grease, water, and most solvents
- • Stainless Steel ball bearings
- • Premium grade 304 Stainless Steel rigging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.