Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Spreader Beam Roll Lifter, 2500 lb. SBRL-25

Spreader Beam Roll Lifter, 2500 lb. (Discontinued)

  • Mfr # SBRL-25
  • Zoro # G5580998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRL-25
Zoro #
G5580998
UPC #
691215092449
Country of Origin
United States

Dimensions

Overall Length
5
Bail Opening Height
2.5 in
Overall Width
88
Bail Opening Width
2.5 in
Width
88

Details

Item
Spreader Beam Roll Lifter,2500 lb.
Material
Steel
Finish
Powder Coat
Standards
ASME -B30.20-1933
Capacity
2500

Description

Spreader Beam Roll Lifter,2500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.