This item is Discontinued.

Vestil Spring Driven Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi VHR-50-56

Spring Driven Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (Discontinued)

  • Mfr # VHR-50-56
  • Zoro # G5042707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHR-50-56
Zoro #
G5042707
UPC #
691215045599
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Length
19-1/2"
Overall Width
7-1/2"

Details

Duty Rating
Heavy Duty
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Item
Spring Driven Hose Reel

Description

Spring Driven Hose Reel,50ft,3/8 dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.