Zoro Homepage

Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel

  • Mfr # SFS-149-SL

  • Zoro # G1750861


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Step Width
13.6875 in
Overall Height
4
Overall Width
15.75
Overall Length
10.25
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFS-149-SL
Zoro #
G1750861
UPC #
691215063845
Country of Origin
China

Dimensions

Step Width
13.6875 in
Overall Height
4
Overall Width
15.75
Overall Length
10.25
Step Depth
9.5 in
Ladder Height
4
Width
15.75

Details

Item
Spring-Loaded Serrated Fold-Up Step 350
Gauge
14
Material
Steel
Color
Blue
Net Weight
11

Description

Spring-Loaded Serrated Fold-Up Step 350

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.