This item is Discontinued.

Vestil SQUARE TRIPLE ELBOW 5" GUARD 24"LX36"H TEG-SQ-24-36-5

SQUARE TRIPLE ELBOW 5" GUARD 24"LX36"H (Discontinued)

  • Mfr # TEG-SQ-24-36-5
  • Zoro # G701795127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEG-SQ-24-36-5
Zoro #
G701795127
UPC #
691215337236
Country of Origin
United States

Dimensions

Depth
26.5
Length
26.5
Height
36
Width
26.5
Overall Length
26.5
Overall Height
36
Overall Width
26.5

Details

Material
Steel
Finish
Powder Coat
Weight
147
Color
Yellow
Features
Triple elbow design. Design offers protection at a variety of angles. Powder coated for extra surface strength. Simple installation for immediate use

Description

When protecting racks, building walls or other expensive equipment, look no further than the triple elbow guard. Its heavy-duty welded steel construction provides the support needed to minimize outside risks. Unit includes three base plates for simple attachment to a variety of surfaces. A powder coat finish not only promotes high visibility, but it also adds a level of surface wear toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.