SS Intermediate Bulk Container Tilt Stand w/Fork Pocket/Adjust Legs 49-3/4x50-1/2 4.4K Silver

  • Mfr # IBC-TLT-FPL-SS

  • Zoro # G112449626


product price: $4,345.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4400 lb
Material
Stainless Steel
Includes
Intermediate Bulk Container Tilt Stand with Fork Pockets and Adjustable Legs
Depth
49-1/2 in
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC-TLT-FPL-SS
Zoro #
G112449626
UPC #
691215116213
Country of Origin
United States

Dimensions

Depth
49-1/2 in
Folded Height
20-1/8 in
Width
48 in
Length
35-1/4 in

Details

Load Capacity
4400 lb
Material
Stainless Steel
Includes
Intermediate Bulk Container Tilt Stand with Fork Pockets and Adjustable Legs
Finish
Stainless
For Use With
Intermediate Bulk Container
Color
Silver

Description

An intermediate bulk container tilt support stand is designed to provide a secure tilting of containers for complete draining. Anchor all 4 legs to the ground with 3/8'' X 4'' L anchor bolts. The adjustable height of the stand allows for easy access to valve connections and minimizes user bending and twisting. To use, simply place the container on the stand. When the container is in the secure position, start the draining process. As the fluid flows from the container, the rear of the stand platform will rise up creating an angle for a better release of fluids.


  • • Tilt rises as weight diminishes
  • • Easily cleanable, stainless steel construction
  • • Built in fork pockets
  • • Pre-drilled mounting holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.