Zoro Homepage

SS Intermediate Bulk Container Tilt Stand with Fork Pockets 48-1/2 In.x15-1/4 In. 4.4K Silver

  • Mfr # IBC-TLT-FP-SS

  • Zoro # G112449565


product price: $3,608.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Load Capacity
4400 lb
Material
Stainless Steel
Includes
Intermediate Bulk Container Tilt Stand with Fork Pockets
Length
16 in
Width
43.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC-TLT-FP-SS
Zoro #
G112449565
UPC #
691215116220
Country of Origin
United States

Dimensions

Length
16 in
Width
43.5 in
Depth
49-1/2 in

Details

Load Capacity
4400 lb
Material
Stainless Steel
Includes
Intermediate Bulk Container Tilt Stand with Fork Pockets
Color
Silver
Finish
Stainless
For Use With
Intermediate Bulk Container

Description

An intermediate bulk container tilt support stand is designed to provide a secure tilting of containers for complete draining. The adjustable height of the stand allows for easy access to valve connections and minimizes user bending and twisting. To use, simply place the container on the stand. When the container is in the secure position, start the draining process. As the fluid flows from the container, the rear of the stand platform will rise up creating an angle for a better release of fluids.


  • • Tilt rises as weight diminishes
  • • Easily cleanable, stainless steel construction
  • • Built in fork pockets
  • • Raised corner guards secure box in place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.