Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SST-45-ST ACC SKIRT CSTMR INSTALL

  • Mfr # SST-45-ST-ACC-4-CI

  • Zoro # G816391832


product price: $2,603.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Width
43.625 in
Length
43.625 in
Includes
Accordion Skirt
Overall Height
27.75 in
Load Capacity
4500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-45-ST-ACC-4-CI
Zoro #
G816391832
UPC #
691215378475
Country of Origin
China

Dimensions

Width
43.625 in
Length
43.625 in
Overall Height
27.75 in
Lifting Height Max.
27.75 in
Lifting Height Min.
9 in

Details

Includes
Accordion Skirt
Load Capacity
4500 lb
Material
Steel
Color
YELLOW

Description

The spring scissor table is ideal for distributing and shipping facilities. The unit allows the user to transfer products from work space to work space, while holding an ergonomically friendly position. The frame is designed of a steel construction, which allows for strength and durability. The scissor mechanism raises the unit to the desired height, while the round top can be manually maneuvered for improved packaging and handling capabilities.


  • Accordion skirt diminishes pinch point risks
  • Internal spring for lifting support
  • 360 degree rotation
  • Customer installed accordion skirt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.