Zoro Homepage

Stabilizing Spin Top Jack, 40,000 Cap

  • Mfr # SP-TOP

  • Zoro # G5580596


product price: $314.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Yellow
Finish
Powder Coat
Features
Meets OSHA regulations when used with wheel chocks. Powder coat safety yellow finish offers high visibility. High strength steel construction provides long lasting use. Reflective collar for great visibility at night
Application
Trailer stabilizing jacks are used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-TOP
Zoro #
G5580596
UPC #
691215036948
Country of Origin
United States

Dimensions

Overall Height
39.5

Details

Item
Stabilizing Spin Top Jack,40,000 Cap
Color
Yellow
Finish
Powder Coat
Features
Meets OSHA regulations when used with wheel chocks. Powder coat safety yellow finish offers high visibility. High strength steel construction provides long lasting use. Reflective collar for great visibility at night
Application
Trailer stabilizing jacks are used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations.
Material
Steel

Description

Stabilizing Spin Top Jack,40,000 Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.