Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Stand, 24W x 36L, 10.5 Overall Height, Stainless Steel, Silver

  • Mfr # AHW-H-2436-SS

  • Zoro # G4996866


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Overall Height
10.5
Net Weight
47
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHW-H-2436-SS
Zoro #
G4996866
UPC #
691215071642
Country of Origin
United States

Dimensions

Overall Height
10.5
Platform Width
24 in
Platform Height
16.5 in

Details

Item
Adjustable Stand,24W x 36L
Color
Silver
Material
Stainless Steel
Net Weight
47

Description

Adjustable Stand,24W x 36L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.