Adjustable Stand, 6-3/4-8-3/4 H 24 x 36, 6.75 Overall Height, Stainless Steel, Silver

  • Mfr # AHW-L-2436-SS

  • Zoro # G4996671


product price:  $928.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Overall Height
6.75
Net Weight
42
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHW-L-2436-SS
Zoro #
G4996671
UPC #
691215071826
Country of Origin
United States

Dimensions

Overall Height
6.75
Platform Width
24 in
Platform Height
8.75 in

Details

Item
Adjustable Stand,6-3/4-8-3/4 H 24 x 36
Color
Silver
Material
Stainless Steel
Net Weight
42

Description

Adjustable Stand,6-3/4-8-3/4 H 24 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.