Shop VESTIL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stainless Steel Mezzanine Safety Gate 79-5/16 In. x 68-1/2 In. x 80-1/16 In. Silver
- Mfr # MEZZ-200-SS
- Zoro # G621724467
product price:Â
$
3,368.99
/ea
Key Features
Finish
Powder Coated
Material
Stainless Steel
Height
80.0625 in
Color
Silver
Width (In.)
68.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEZZ-200-SS
- Zoro #
- G621724467
- UPC #
- 691215227438
- Country of Origin
- United States
Dimensions
- Height
- 80.0625 in
- Width (In.)
- 68.5 in
- Length (In.)
- 79.3125 in
Details
- Item
- Mezzanine Safety Gate
- Finish
- Powder Coated
- Material
- Stainless Steel
- Color
- Silver
- Includes
- (1) Mezzanine Safety Gate
Description
The mezzanine safety gate provides an OSHA required handrail, mid-rail and kick plate for mezzanine without sacrificing load accessibility. To accommodate the maximum load height, when utilizing a standard pallet, load positioning within the gate is critical. For greatest amount of clearance and item placement flexibility, shorter loads are recommended. The gate rotates and design is balanced to allow for easy operation without use of springs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.