Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon

  • Mfr # DRUM-SS-55-H

  • Zoro # G5044746


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in.
Material
Stainless Steel
Color
Silver
Load Capacity
800 lb
Wheel Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-SS-55-H
Zoro #
G5044746
UPC #
691215015691
Country of Origin
China

Dimensions

Overall Width
24 in.
Wheel Diameter
3"
Platform Length
24"
Height
6 in
Outside Diameter
23-1/2"
Inside Diameter
23-1/4"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
800 lb
Item
Mobile Drum Dolly,Stainless Steel.55 gal
Assembled
No
Includes
Includes 4 swivel casters
Features
Transport ordinary or specialty drums easier. Drum dolly is multipurpose for a variety of applications. Stainless steel construction for extra strength and durability. No carbon steel components
Caster Material
Hard Rubber
Drum Capacity
800 gal
Product Type
Mobile Drum Dolly,Stainless Steel.55 gal
For Use With
Drum dolly is multipurpose for a variety of applications
Type
Mobile Drum Dollies
Application
Transport ordinary or specialty drums easily with this multipurpose multi-level Stainless Steel drum dolly.

Description

Mobile Drum Dolly,Stainless Steel.55 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.