Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LP-4000T-39-SS
Zoro #
G5216550
UPC #
691215089357
Country of Origin
United States
Dimensions
Height
0.875 in
Overall Length
47.6875
Top Outside Dia.
39
Details
Item
Stainless Steel Thin Spin Carousel
Load Capacity
4000
Color
Silver
Material
304 Stainless Steel
Description
Stainless Steel Thin Spin Carousel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.