Zoro Homepage

STAND ALONE POWERED CAROUSEL

  • Mfr # STPC-WH

  • Zoro # G801798172


product price: $3,754.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Load Capacity
3000
Height
11 in
Overall Width
48
Finish
Powder Coat
Color
Blue/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STPC-WH
Zoro #
G801798172
UPC #
691215321297
Country of Origin
China

Dimensions

Height
11 in
Overall Width
48
Size
48 x 48 x 11
Width
48

Details

Load Capacity
3000
Finish
Powder Coat
Color
Blue/Yellow
Material
Steel
Application
The powered carousel is ideal for products, both large and small.
Features
Easily rotates pallets, skids, and other large objects. Turntable is supported with inverted casters for use as bearings. Large capacity for heavy loads. Wheel driven for precise positioning

Description

The Powered Carousel is ideal for products, both large and small. Designed with a steel construction for added strength and resilience in a variety of settings. The unit is powered by a variable speed, belt driven motor and can be turned 360° for full view of the product. To use, simply place the intended product on the turntable and activate the carousel motor. When moving the carousel from workstation to workstation, it is best to utilize the fork pockets attached to the underside of the unit for safe, ergonomic transporting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.