Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 1 Steps, 350 lb Load Capacity

  • Mfr # LAD-PW-18-1-P-NHR

  • Zoro # G012462152


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Number of Steps
1
Load Capacity
350 lb
Material
Steel
Overall Width
10.875 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-18-1-P-NHR
Zoro #
G012462152
UPC #
691215122757
Country of Origin
United States

Dimensions

Overall Width
10.875 in
Overall Length
17.125 in
Top Step Height
10-3/4 in
Overall Depth
14-1/2 in

Details

Number of Steps
1
Load Capacity
350 lb
Material
Steel
Finish
Powder Coated
Climbing Angle
58°
Color
Blue
Includes
Steel Standard Slope Ladder No Handrail
Standards
OSHA: 1910.29; ANSI: A14.7
ANSI Type
Type IA

Description

The single step standard slope ladder is a portable warehouse ladder for every-day use applications. Grip strut steps, no handrail and welded square tubular steel construction with powder-coat blue finish. Rubber feet provided for floor protection. Unit has 2 two all directional spring-loaded swivel casters and 2 swivel casters with total locks. Ships fully assembled and ready to use.
  • • Portable design easily moves through the warehouse
  • • Top tread design provides a safe non-slip grip
  • • Bottom step caster lock provides added safety when climbing
  • • Heavy-duty formed steel construction offers maximum strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.