Steel, 41 in L, 30 in W, 66 in H, Push Handle

  • Mfr # AHC-1-3060-MR

  • Zoro # G512449844


product price: $685.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Height
66 in
Overall Length
41 in
Overall Width
30 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHC-1-3060-MR
Zoro #
G512449844
UPC #
691215071123
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Length
41 in
Overall Width
30 in
Platform Length
30 in
Caster Size
6 in x 2 in
Size
66 in x 30 in x 41 in

Details

Material
Steel
Color
Blue
Handle Type
Push
Number of Casters
(2) Rigid; (2) Swivel
Features
Cart provides a broad selection of height variations. Open design allows loading/unloading from three sides
Includes
A tall handle bar, (2) Swivel, and (2) Rigid Casters
Caster Material
Mold On Rubber

Description

An adjustable height cart provides a broad selection of height variations. Adjust ability of the cart allows the working height to be tailored to better fit individual needs. The platform has a range that spans from 33''-41'' in height. With a tall handle bar the user can maintain safe control and stability throughout movement. Two swivel and two rigid casters give the cart its dynamic mobility.


  • • Open design allows loading/unloading from three sides
  • • Incremental height changes
  • • Single shelf design
  • • Mold on rubber wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.