Steel Adjustable Height Gantry Crane w/Pneumatic Rubber Casters 20 ft. x 16 ft. 4K Blue

  • Mfr # AHS-4-20-16-PNU

  • Zoro # G312448085


product price:  $7,692.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4000 lb
Gantry Crane Depth
250-3/4 in
I Beam Flange Width
4 in
Material
Steel
Wheel Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHS-4-20-16-PNU
Zoro #
G312448085
UPC #
691215083546
Country of Origin
United States

Dimensions

Gantry Crane Depth
250-3/4 in
I Beam Flange Width
4 in
Wheel Diameter
16 in
I Beam Height
146-1/4 in

Details

Load Capacity
4000 lb
Material
Steel
Color
Blue
Includes
Gantry Crane and (4) Casters
Adjustable Increments
6 in
Caster Material
Rubber
Caster Type
Swivel
Finish
Painted

Description

The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Do not move units while loaded. A painted blue finish protects the unit from rust. Designed for semi-permanent or permanent applications.


  • • Incremental height adjustment
  • • Pinned connections for quick set up and take down
  • • Easily adjustable height with fork truck or other overhead lifting device
  • • Smooth rolling with four swivel pneumatic casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.