Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bollard, Surface Mount

  • Mfr # BOL-OR-40-BK-SM

  • Zoro # G5045349


product price: $439.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Black
Weight
91
Height
46.75
Width
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-OR-40-BK-SM
Zoro #
G5045349
UPC #
691215059244
Country of Origin
China

Dimensions

Height
46.75
Width
7.25
Length
7.25
Depth
7.25
Overall Width
7.25
Overall Length
7.25
Overall Height
46.75

Details

Item
Steel Bollard,Surface Mount
Material
Steel
Color
Black
Weight
91
Features
Steel constructed barrier offers solid reliable protection. Built in chain attachment eyes provide added protection. Powder coat black offers a long lasting finish. Attractive design functions as a barrier to vehicles

Description

Steel Bollard,Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.