Steel Caster Pad 2-3/4 In. x 3-5/8 In. Top Plate Gray

  • Mfr # CST-CP-S-234X358

  • Zoro # G812449940


product price:  $14.49
/ea
Sold in multiples of 4 for $57.96

Key Features

Wheel/Tread Material
Steel
Wheel Width
3 in
Mounting Plate Size
4-15/16 in x 3 in
Color
Gray
Features
Designed perfectly for corner edges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-CP-S-234X358
Zoro #
G812449940
UPC #
691215061193
Country of Origin
China

Dimensions

Wheel Width
3 in
Mounting Plate Size
4-15/16 in x 3 in
Overall Height
4-15/16 in
Mounting Plate Length
4.9375 in

Details

Wheel/Tread Material
Steel
Color
Gray
Features
Designed perfectly for corner edges
Frame Finish
Unpainted
Includes
(1) Aluminum Caster Pad

Description

Caster pads are a nice addition to existing or new carts. Caster pads make the transition between casters quick and simple. Instead of using multiple hardware sets the caster pads allow casters to be connected to the units with a single pin and bolt connection. Simply weld the pad to the bottom of the cart in the position where the casters will be placed. The casters then fit snugly inside of the caster pad. With a single nut and bolt, the caster is held securely in place.


  • • Pre-drilled caster attachment holes
  • • Durable steel construction
  • • Unpainted finish
  • • Designed perfectly for corner edges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.