Zoro Homepage

Steel DC Counter Balance Floor Crane 2000 Lb. Capacity Blue

  • Mfr # CBFC-2000-DC

  • Zoro # G812462147


product price: $6,813.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Capacity (Lb.)
2000 lb
Height (In.)
159-1/8 in
Length (In.)
107-1/2 in
Width (In.)
29 in
Design
Counter Balance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBFC-2000-DC
Zoro #
G812462147
UPC #
691215060677
Country of Origin
United States

Dimensions

Height (In.)
159-1/8 in
Length (In.)
107-1/2 in
Width (In.)
29 in
Base Size (In.)
94 in L x 29 in W
Boom Length (In.)
53-1/2 in to 77-1/2 in
Rigid Caster Diameter
8 in
Rigid Caster Width
2 in
Swivel Caster Width
3 in
Swivel Caster Diameter
8 in

Details

Capacity (Lb.)
2000 lb
Design
Counter Balance
Material
Steel
Includes
Casters
Finish
Smooth
Function
Floor Crane
Voltage
12V DC
Features
DC powered for use in multiple areas. The counterbalance design eliminates the need for front legs, making the unit easier to maneuver and ideal for reaching tight, hard to reach areas. Maximum adjustment and versatility to lift a variety of loads
Swivel Caster Quantity
2
Swivel Caster Material
Phenolic
Color
Blue
Rigid Caster Quantity
2
Raised Arm Fully Extended
96 in
Rigid Caster Material
Glass-Filled Nylon
Lowered Arm Fully Extended
15 in

Description

This crane has an adjustable boom to allow for maximum adjustment and versatility to lift a variety of loads. Boom is raised with a push of a button on DC powered units. Boom also telescopes out for greater reach. The counterbalance design eliminates the need for front legs, making the unit easier to maneuver and ideal for reaching tight, hard to reach areas. Units roll on two 2 rigid 8'' x 2'' glass-filled nylon and two 2 swivel 8'' x 3'' phenolic caster with side brake. Counterbalance included. Welded steel construction.


  • • DC powered for use in multiple areas
  • • Maneuverable for precise positioning
  • • Casters for smooth transference
  • • Counterbalanced for all around stability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.