Steel DC Counter Balance Floor Crane 500 Lb. Capacity Blue

  • Mfr # CBFC-500-DC

  • Zoro # G612462170


product price: $4,279.99
/ea
Additional $605.00 delivery surcharge applies per item.
See details

Key Features

Capacity (Lb.)
500 lb
Height (In.)
135-1/8 in
Length (In.)
102 in
Width (In.)
29 in
Base Size (In.)
70 in L x 29 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBFC-500-DC
Zoro #
G612462170
UPC #
691215019552
Country of Origin
United States

Dimensions

Height (In.)
135-1/8 in
Length (In.)
102 in
Width (In.)
29 in
Base Size (In.)
70 in L x 29 in W
Boom Length (In.)
53-1/2 in to 77-1/2 in
Rigid Caster Width
2 in
Rigid Caster Diameter
8 in
Swivel Caster Diameter
8 in
Swivel Caster Width
3 in

Details

Capacity (Lb.)
500 lb
Design
Counter Balance
Function
Floor Crane
Voltage
12V DC
Includes
Casters
Features
DC powered for use in multiple areas. The counterbalance design eliminates the need for front legs, making the unit easier to maneuver and ideal for reaching tight, hard to reach areas. Maximum adjustment and versatility to lift a variety of loads
Material
Steel
Finish
Smooth
Swivel Caster Material
Phenolic
Swivel Caster Quantity
2
Rigid Caster Material
Glass-Filled Nylon
Raised Arm Fully Extended
90 in
Rigid Caster Quantity
2
Color
Blue
Lowered Arm Fully Extended
5 in

Description

This crane has an adjustable boom to allow for maximum adjustment and versatility to lift a variety of loads. Boom is raised with a push of a button on DC powered units. Boom also telescopes out for greater reach. The counterbalance design eliminates the need for front legs, making the unit easier to maneuver and ideal for reaching tight, hard to reach areas. Units roll on two 2 rigid 8'' x 2'' glass-filled nylon and two 2 swivel 8'' x 3'' phenolic caster with side brake. Counterbalance included. Welded steel construction.


  • • DC powered for use in multiple areas
  • • Maneuverable for precise positioning
  • • Casters for smooth transference
  • • Counterbalanced for all around stability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.