Steel Deck Pallet, 39.5 in L, 47 in W, 6.5 H
Mfr # SDSP-4048
Zoro # G5580946
product price: $212.39
/eaKey Features
Length
39.5 in
Width
47 in
Height
6.5
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSP-4048
Zoro #
G5580946
UPC #
691215078641
Country of Origin
China
Dimensions
Length
39.5 in
Width
47 in
Height
6.5
Details
Material
Steel
Color
Gray
Item
Deck Pallet
Fork Entry
2-Way Entry
Load Capacity
4000 lbs
Description
Solid Steel Deck Pallet,40 x 48 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.