Steel Electric Powered Low Profile Floor Crane 1600 Lb. Capacity Yellow

  • Mfr # EPFC-16-LP

  • Zoro # G412462158


product price:  $13,242.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Capacity (Lb.)
1600 lb
Height (In.)
65-3/8 in
Length (In.)
97-1/4 in
Width (In.)
30.125 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPFC-16-LP
Zoro #
G412462158
UPC #
691215038812
Country of Origin
China

Dimensions

Height (In.)
65-3/8 in
Length (In.)
97-1/4 in
Width (In.)
30.125 in
Front Wheel Dia.
3-1/8 in
Rear Wheel Dia.
10 in
Rear Wheel Width
3-1/8 in
Front Wheel Width
3 in

Details

Capacity (Lb.)
1600 lb
Voltage
24V DC
Features
Low profile design to maneuver in narrow and crowded warehouses. Boom is fixed and hook lowering and raising is powered. The low profile electric powered floor crane is a safe and efficient way to lift and move equipment. Electromagnetic disc brake. Portable.
Includes
(1) Steel Electric Powered Low Profile Floor Crane
Material
Steel
Rear Wheel Material
Poly on Steel
Power Source
Battery-operated
Front Wheel Material
Poly on Steel
Number of Casters / Wheels
3
Frame Material
Steel
Color
Yellow

Description

The low profile electric powered floor crane is a safe and efficient way to lift and move equipment. With the push of a button, the unit raises and lowers loads. Its low profile design can be maneuvered in narrow and crowded warehouses. An included rigid hook with safety latch provides security during lifting. Poly-on-steel, steer and load wheels provide a smooth roll. The handle is both ergonomic and functional, featuring a throttle with infinite forward and reverse speed adjustments. Emergency reverse belly switch instantly reverses direction. Horn is also included.


  • • Electromagnetic disc brake
  • • Walk behind design
  • • 24V internal battery
  • • Battery level gauge and charger included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.