Zoro Homepage

STEEL EXPAND-A-GATE WALL/RACK MOUNT KIT

  • Mfr # EXGATE-W-KIT

  • Zoro # G801793740


product price: $69.25
/ea

Key Features

Height
22.78125
Width
2.75
Color
Yellow
Material
Steel
Overall Height
22.78125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXGATE-W-KIT
Zoro #
G801793740
UPC #
691215114110
Country of Origin
China

Dimensions

Height
22.78125
Width
2.75
Overall Height
22.78125
Depth
4.25
Overall Length
4.25
Overall Width
2.75
Length
4.25

Details

Color
Yellow
Material
Steel
Features
Easily attachable. Fit comfortably to new or existing expandable gates. Strong construction. Smooth surface
For Use With
EXGATE-30
Weight
5

Description

The wall mount kit allows the user to secure the expand a gate to a wall surface for constant use in a single destination. Light weight for easy hanging. Promotes safety in a designated area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.