Zoro Homepage

Steel Fork Mounted Hook Base, 44 in.

  • Mfr # HOOK-BASE-44

  • Zoro # G5218845


product price: $426.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
6
Material
Steel
Color
Blue
Load Capacity
4000 lb
Width
30.6875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOOK-BASE-44
Zoro #
G5218845
UPC #
691215051514
Country of Origin
United States

Dimensions

Overall Height
6
Width
30.6875"
Platform Length
52"

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Fork Truck Tow Base Attachement, 48"
Assembled
Yes
For Use With
Convert your fork truck into a tow truck for moving trailers and other portable equipment.
Includes
Safety Strap

Description

Base Unit Only. Attachments Sold Separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.