Zoro Homepage

Steel Fork Pocket Bulk Bag Lifter 1k Capacity Blue

  • Mfr # LLM-BBL-FP-1000

  • Zoro # G912507519


product price: $877.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
46.5 in
Overall Length
75-5/8 in
Overall Width
19 in
Material
Steel
Color
Blue/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLM-BBL-FP-1000
Zoro #
G912507519
UPC #
691215128315
Country of Origin
United States

Dimensions

Overall Height
46.5 in
Overall Length
75-5/8 in
Overall Width
19 in
Usable Fork Pocket Width
7-5/8 in
Usable Fork Pocket Height
2-5/8 in

Details

Material
Steel
Color
Blue/Yellow
Load Capacity
1,000/750/500 lb
Includes
Steel Fork Pocket Bulk Bag Lifter
Finish
Powder Coated
Pocket Spacing
11 in
Features
1,000 lb. capacity when collapsed, 500 lb. capacity when fully extended. The bulk bag lifter is a consistent addition to any industrial and manufacturing setting.. The lifter is adjustable and is capable of being extended to different heights.

Description

The bulk bag lifter is a proficient addition to any industrial and manufacturing setting. The closed ended fork pocket design provides stable support throughout the lifting process. The lifter is adjustable and is capable of being extended to different heights. The extension has multiple intervals that can be chosen from to best fit the application. After choosing the best lifting height, the bag is secured in place by the included lifting hook.


  • • 1,000 lb. capacity when collapsed, 500 lb. capacity when fully extended
  • • Durable steel construction with powder coat finish
  • • Multiple lifting height positions
  • • Hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.