Steel Full Featured Pallet Truck 27 In. x 42 In. 5,500 Lb. Capacity Red
- Mfr # PM5-2742
- Zoro # G812507510
Key Features
Specifications
Product Information
- MFR #
- PM5-2742
- Zoro #
- G812507510
- UPC #
- 691215143783
- Country of Origin
- China
Dimensions
- Overall Length
- 52.625 in
- Overall Width
- 28 in
- Raised Height
- 7-3/4 in
- Fork Length
- 42 in
- Fork Width
- 6-1/4 in
- Lowered Height
- 2-7/8 in
- Depth
- 55-11/16 in
- Roller Dia.
- 2-7/8 in
Details
- Material
- Steel
- Color
- Red
- Load Capacity
- 5500 lb
- Roller Material
- Polyurethane
- Includes
- Steel Full Featured Pallet Truck
- Features
- Ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded
Description
The full featured pallet truck is an economical way for one person to move heavy pallet loads without the use of a fork truck! Includes two 2 articulating steering wheels and two 2 front load rollers. The ergonomic design requires only seventy-five 75 pounds of pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. Reinforced triple-formed steel forks provide twice the strength of standard single-formed forks. The unit is equipped with internally mounted solid steel adjustable push rods. The spring loaded handle automatically returns to vertical position when not in use. Hydraulic pump design facilitates easy-access seal replacement. Chrome-plated hydraulic pump piston for long seal life.
- • Ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded
- • Steering wheels include bearing dust covers for added life
- • Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit
- • Chrome-plated hydraulic pump piston for long seal life
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.