Shop VESTIL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Heavy Duty Self Dumping Hopper 3-1/2 Cubic Yard 6000 Lb. Capacity Hunter Green
- Mfr # D-350-HD-GRN-H
- Zoro # G116520482
product price:Â
$
2,565.99
/ea
Key Features
Material
Steel
Color
Green
Load Capacity
6,000 lb
Includes
Heavy Duty Self Dumping Hopper
Size
79.375 x 64.25 x 64.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-350-HD-GRN-H
- Zoro #
- G116520482
- UPC #
- 691215340083
- Country of Origin
- United States
- Material
- Steel
- Color
- Green
- Load Capacity
- 6,000 lb
- Item
- HD Hopper 3.5 CbYd Hunter Green
- Includes
- Heavy Duty Self Dumping Hopper
- Finish
- Powder Coat
- Volume Capacity
- 3.5 yd³
- Application
- Hopper automatically dumps when bumper release contacts the front of the dumpster.
- Standards
- 29 CFR 1910.178(m)(5)(iii)
Dimensions
- Size
- 79.375 x 64.25 x 64.375 in
- Overall Width
- 64.25 in
- Overall Length
- 79.375 in
- Overall Height
- 64.375 in
Description
This Heavy Duty self-dumping steel Hopper with bumper release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety chain restraint should be properly secured to a fork truck before dumping. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.