Shop ZORO SELECT
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Self-Dumping Hopper, 40.5 cu. ft. Cap.
- Mfr # 15077LP-YEL
- Zoro # G4801087
product price:Â
$
1,460.99
/ea
Key Features
Outside Length
75 in
Color
Yellow
Load Capacity
5000 lb
Platform Length
67 in
Overall Height
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15077LP-YEL
- Zoro #
- G4801087
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Load Capacity
- 5000 lb
- Item
- Self Dumping Hopper
- Dump Angle
- 90 Degrees
- Finish
- Enamel
- Load Capacity - Hoppers and Cube Trucks
- 5,000 lb
- Color - Hoppers and Cube Trucks
- Yellow
- Cubic Foot Capacity
- 40.5 cu ft.
- Cubic Yard Capacity
- 1.5 cu yd
- Container Material - Hoppers and Cube Trucks
- Hopper: 12 ga. Steel; Base: 7 ga. Steel
- Hopper Base
- Low Profile
- Hopper Release
- Front Release
- Frame Material
- Steel
- Hopper Material
- Steel
- Capacity - Cubic Yard
- 1 1/2 cu yd
- Mobility Type
- Fork Pockets
- Hopper Profile
- Low Profile
- Capacity - Cubic Foot
- 40 1/2 cu ft
- Fork Pocket Spacing
- 12 in
- Included Casters
- Casters Not Included
- Hopper Release Type
- Lever
- Frame Gauge
- 7 ga
- Load Capacity - Maximum
- 5,000 lb
- Wire Color
- Yellow
Dimensions
- Outside Length
- 75 in
- Platform Length
- 67 in
- Overall Height
- 24"
- Overall Length
- 75"
- Fork Pocket Height
- 2 in
- Fork Pocket Width
- 48 in
- Overall Width
- 62"
- Fork Pocket Depth
- 36 in
- Wire Rope Length
- 75 in
- Length
- 75 in
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 5,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 24 in, Overall Length 75 in, Overall Width 62 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.