Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock

  • Mfr # LLW-202058-FWFL

  • Zoro # G601798235


product price:  $921.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Overall Height
66-1/2 in.
Overall Length
33-1/8 in.
Overall Width
20-1/16 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLW-202058-FWFL
Zoro #
G601798235
UPC #
691215336086
Country of Origin
United States

Dimensions

Overall Height
66-1/2 in.
Overall Length
33-1/8 in.
Overall Width
20-1/16 in.
Wheel Diameter
2 in. / 6 in.
Platform Length
20 in.
Size
33-1/8" x 20-1/16" x 66-1/2"
Max. Work Height
58 in.
Platform Width
20 in.
Platform Depth
20 in.
Width
20.0625
Depth
33-1/8 in.
Height
66.5

Details

Material
Steel
Color
Blue
Load Capacity
400 lb.
Item
Steel Lift w/Winch & Floor Lock
Assembled
Yes
For Use With
Material Handling
Power Source
Manual
Includes
(1) Lite Load Lift w/Foot Pump, Swivel Casters & Manual Floor Lock
Wheel Material
Semi Steel / Poly on Poly
Operation
Hand Winch
Frame Material
Steel
Weight
107

Description

The Lite Load Lift is ideal for lifting and transporting loads from delivery trucks to docks, or use to inventory storage systems. This unit is easy to operate with a foot pump operation and steel construction. The unit rolls smoothly on poly-on-poly rear wheels and semi-steel front wheels. Located on the handle are two rollers to ease loading into delivery trucks. Unit also includes a floor lock for stability when not in use. The floor lock is engaged with a simple press of the foot.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.