Shop VESTIL

Steel Low Profile Lite Load Lift w/Foot Pump, Swivel Casters, and Manual Floor Lock

  • Mfr # LLPH-500-4SFL

  • Zoro # G5425196


product price:  $1,274.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
69-5/8 in.
Overall Length
29-13/16 in.
Overall Width
37-7/16 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLPH-500-4SFL
Zoro #
G5425196
UPC #
691215026864
Country of Origin
United States

Dimensions

Overall Height
69-5/8 in.
Overall Length
29-13/16 in.
Overall Width
37-7/16 in.
Wheel Diameter
4 in. / 8 in.
Platform Length
20 in.
Platform Width
20 in.
Size
29-13/16" x 37-7/16" x 69-5/8"
Platform Depth
20 in.
Max. Work Height
48-1/4 in.
Depth
29-13/16 in.

Details

Material
Steel
Color
Blue
Load Capacity
400 lb.
Item
Low Profile Foot Pump Lift,Swivel Caster
Assembled
Yes
Includes
(1) Lite Load Lift w/Foot Pump, Swivel Casters & Manual Floor Lock
For Use With
Material Handling
Frame Material
Steel
Operation
Foot Pump
Wheel Material
Mold on Rubber / Poly on Poly
Power Source
Manual

Description

Low Profile Foot Pump Lift,Swivel Caster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.