Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Material Lift
- Mfr # JT1-2597
- Zoro # G323782222
product price:Â
$
7,543.99
/ea
Key Features
Overall Width
8 in
Load Capacity
450 lb
Features
Base Type
Adjustable
Maximum Lifting Height
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-2597
- Zoro #
- G323782222
- UPC #
- 019907898344
- Country of Origin
- United States
- Item
- Material Lift
- Load Capacity
- 450 lb
- Features
- Base Type
- Adjustable
- Caster/Wheel Configuration
- (2) Axle-Mounted, (2) Swivel with Brake, (2) Swivel
- Weight
- 306 lb
- Lift Mechanism
- Cable
- Frame Material
- Aluminum, Steel
- Color
- Black, Red, Silver
- Wire Color
- Black, Red, Silver
Dimensions
- Overall Width
- 8 in
- Maximum Lifting Height
- 16 ft
- Overall Length
- 6 1/2 in
- Fork Length
- 23 1/2 in
- Platform Length
- 23 1/2 in
- Width Across Forks
- 19.1 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
- Fits Chest Size
Description
Material Lift, Load Capacity 450 lb, Platform Length 23 1/2 in, Maximum Lifting Height 16 ft, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 23 1/2 in, Frame Material Aluminum, Steel, Base Type Adjustable, Width Across Forks 19.1 in, Color Black, Red, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.