Shop VESTIL
See all product information
Steel Magnetic Lifter 10-3/8 In. x 6-5/8 In. x 6-5/8 In. 2200 Lb. Capacity Yellow
Mfr # ML-22
Zoro # G012507525
product price: $1,829.99
/ea
Free Shipping & Returns
Key Features
Max. Rated Flat Capacity
2200 lbs
Overall Width
6.625 in
Max. Rated Round Capacity
990 lbs
Overall Height
6.625 in
Features
Magnet is activated or deactivated by simply rotating the lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML-22
Zoro #
G012507525
UPC #
691215134057
Country of Origin
China
Dimensions
Overall Width
6.625 in
Overall Height
6.625 in
Handle Length
11.0236 in
Overall Length
10.375 in
Details
Max. Rated Flat Capacity
2200 lbs
Max. Rated Round Capacity
990 lbs
Features
Magnet is activated or deactivated by simply rotating the lever
Description
A magnetic lifter makes lifting heavy objects simple and effective. Pick up sheets of material by use of overhead crane or chain with the permanent magnetic lifter. Lifter is lightweight, so transporting from work area to work area is convenient.
- • Magnet is activated or deactivated by rotating lever
- • Shackle included for additional lifting support
- • Smooth surface minimizes abrasions and scuffs during lifting
- • Compact design for storage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.