Permanent Magnetic Lifter Lifting Magnet 220 lbs/100 kg Neodymium Hoist
- Mfr # PML-100
- Zoro # G723371699
product price:Â
$
65.89
/ea
Key Features
Overall Width
2.41 in
Standards
CE
Overall Height
3.75 in
Magnet Material
N42 Neodymium + Steel
Overall Length
4.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PML-100
- Zoro #
- G723371699
- UPC #
- 840349901725
- Country of Origin
- China
Dimensions
- Overall Width
- 2.41 in
- Overall Height
- 3.75 in
- Overall Length
- 4.97 in
Details
- Item
- Lifting Magnet
- Standards
- CE
- Magnet Material
- N42 Neodymium + Steel
Description
VEVOR Magnetic Lifter, 220 lbs/100 kg Pulling Capacity, 2.5 Safety Factor, Neodymium & Steel, Lifting Magnet with Release, Permanent Lift Magnets, Heavy Duty Magnet for Hoist, Shop Crane, Block, Board
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.