Steel Manual Stacker Narrow Mast Fixed Forks/Legs 1,000 Lb. Capacity Black / Yellow
- Mfr # VHPS-NM-1000-FF
- Zoro # G921724464
product price:Â
$
1,730.99
/ea
Key Features
Overall Height
77.75 in
Overall Length
61.8125 in
Overall Width
27.375 in
Material
Steel
Color
Black / Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHPS-NM-1000-FF
- Zoro #
- G921724464
- UPC #
- 691215231008
- Country of Origin
- China
- Material
- Steel
- Color
- Black / Yellow
- Load Capacity
- 1000 lb
- Item
- Manual Stacker Narrow Mast Fixed Forks/Legs
- Includes
- (1) Manual Stacker
Dimensions
- Overall Height
- 77.75 in
- Overall Length
- 61.8125 in
- Overall Width
- 27.375 in
- Lifting Height Max.
- 62 in
- Fork Length
- 42.125 in
- Lifting Height Min.
- 3.5 in
- Fork Width
- 5.313 in
- Rear Wheel Dia.
- 5.9 in
Description
Sturdy and compact to fit through standard doors. Forks are raised by manual hydraulic hand pump operation and released by a lever situated on the handle. 1" lift per handle pump. Two rigid and two swivel wheels standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.